Beli stainless steel roller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yokoduna ROTA Stainless Steel Heavy-duty Sash Rolleratribut:
- Material: Frame:Stainless steel (SUS304), Wheels:Stainless steel (SUS303)
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- Kennedy Sikat Kawat Stainless SteelDeskripsi:Stainless steel wire scratch brushes are used on stainless steel and aluminum fabricated products - predominantly in stainless steel welding processes where the use of an ordinary wire scratch brush would create the risk of contamination of the weld. Hardwood handle.atribut:
- Head Shape: Straight Head
- Number of Pieces: Each
- Bristle Material: Stainless Steel
- Head Length (mm): 140
- Overall Length (mm): 290
- Yokoduna ROTA Stainless Steel Heavy Duty Sash RollerDeskripsi:-Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.atribut:
- Wheel Width: 28mm
- Mounting Plate A x B: 145x39.5mm
- Mounting Pitch X: 115mm
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- Daiken Car for Weight Sash Roller Made of Stainless SteelDeskripsi:-Since the bearing(SUS440C)with rust-proofing treatment, it is excellent in corrosion resistance and allows the robust and smooth rotation. -For angle, for flat bar.-Wheel for the heavy duty door roller.-Bolt/Nut-Spring lock washeratribut:
- Wheel Materials: Stainless Steel (SUS303)
- Accessories: Bolt/Nut, Spring lock washer
- Bolt/Nut: Stainless Steel (SUS304)
- KDS Stainless Steel ScraperDeskripsi:-Stainless blade that can be used in a tough way.-An easy-to-grip and non-slip elastomer grip is adopted.-You can use it by hitting with a hammer.atribut:
- Driver Bit That Is Built in The Body: Puls (1, 2) minus (3/16, 1/4)
- Blade Materials: Stainless Steel (equivalent to SUS420)
- Grip Material: elastomer resin
- Yokoduna ROTA Stainless Steel Heavy Duty Sash RollerDeskripsi:-Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.atribut:
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- Yokoduna ROTA Stainless Steel Heavy Duty Sash RollerDeskripsi:-Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.atribut:
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- Yokoduna ROTA Stainless Steel Heavy Duty Sash RollerDeskripsi:-Built-in bearing, excellent durability.-Since space is provided between the frame and the wheel, it opens and closes smoothly even if there are some distortion or misalignment on the rail. -Gate doors, factories, doors for entrance, and various warehouses etc.atribut:
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- OTA Stainless RollerDeskripsi:-The bearing inside allows smooth rotation.-For crimping floor materials.-With bearingatribut:
- Roller DiameterxW: φ 35x40mm
- Handle length: 140mm
- Roller Part Materials: Stainless steel(SUS303)
- Purpose of Use: For crimping floor materials.
- TRUSCO Roda Kastor Bola Stainless Steelatribut:
- Material: Main ball: Stainless steel (SUS304), Body: Stainless steel (SUS304)
- Allowable Load (kg): 30
- Specification: Upward
- OTA Urethane Rolleratribut:
- Material: Roller: Urethane rubber (hardness 90 degrees)
- Roller Diameter (mm): φ35
- Width (mm): 40
- Handle length: 140mm
- Specification: Bearings inside
- Purpose of Use: For holding the joints of cloths.
- OTA Stainless RollerDeskripsi:-The bearing inside allows smooth rotation.-For crimping floor materials.-With bearingatribut:
- Roller DiameterxW: φ 35x75mm
- Handle length: 140mm
- Roller Part Materials: Stainless steel(SUS303)
- Yokoduna Stainless Heavy-Duty Sash RollerDeskripsi:-Excellent durability with employment of a bearing for the high grade machine. -For angle.
- Daiken Weight Sash Roller Made of Stainless SteelDeskripsi:-Since the bearing (SUS440C)with rust-proofing treatment, it is excellent in corrosion resistance and allows the robust and smooth rotation.-A shaft is the nut specification, and it is possible to replace only wheels. -For angle, for flat bar.-Bottom wheels for a heavy door.atribut:
- Frame Materials: Stainless Steel (SUS304)
- Wheel Materials: Stainless Steel (SUS303)
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- TRUSCO Retaining Ring Pack for Shafts,Stainless SteelDeskripsi:Lug (hole for pliers) is attached, it is easy to detach.atribut:
- Specification: For shaft
- Finishing Material: Stainless steel (SUS304CSP)
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- TRUSCO Roller FrameDeskripsi:Durability is high with a business roller handler. Direct advancement is good and workability is excellent. 5 spoke specifications.atribut:
- Diameter (phi) x Overall Length (mm): 38 x 355
- Screw: M20 (Handle)
Daftar Harga stainless steel roller Terbaru March 2026
| Yokoduna ROTA Stainless Steel Heavy-duty Sash Roller | Rp2.499.900 |
| Kennedy Sikat Kawat Stainless Steel | Rp37.900 |
| Yokoduna ROTA Stainless Steel Heavy Duty Sash Roller | Rp7.599.900 |
| Daiken Car for Weight Sash Roller Made of Stainless Steel | Rp999.900 |
| KDS Stainless Steel Scraper | Rp169.900 |
| Yokoduna ROTA Stainless Steel Heavy Duty Sash Roller | Rp1.999.900 |
| Yokoduna ROTA Stainless Steel Heavy Duty Sash Roller | Rp1.999.900 |
| Yokoduna ROTA Stainless Steel Heavy Duty Sash Roller | Rp1.999.900 |
| OTA Stainless Roller | Rp889.900 |
| TRUSCO Roda Kastor Bola Stainless Steel | Rp319.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

































































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
/nvP101002859-3.jpg)